1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL
Mfr # PLY05030-50-51
Zoro # G5238311
product price:Â $103.45
/ea
Free Shipping & Returns
Key Features
Pneumatic Hose Length
50 ft.
Tube Material
PVC
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Inside Dia.
1/2"
Pneumatic Hose Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLY05030-50-51
Zoro #
G5238311
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
50 ft.
Pneumatic Hose Inside Dia.
1/2"
Pnuematic Hose Fitting Size
1/2"
Fitting Size
1/2 in x 1/2 in
Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Fitting B Size
1/2 in
Hose Outside Dia.
3/4 in
Hose Fitting A Size
1/2 in
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.