Zoro Homepage

1/4" Push On Hose 300 PSI GN

  • Mfr # 20022656

  • Zoro # G7495391


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
500 ft
Hose Color
Green
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Nitrile; PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20022656
Zoro #
G7495391
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
500 ft

Details

Item
Air Hose
Hose Color
Green
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Nitrile; PVC
Hose Tube Material
Synthetic Rubber
Max. Working Pressure @ 70 F
300 psi

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Length 500 ft, Hose Color Green, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile; PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.