Shop CONTINENTAL
See all product information
Create Account
1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY
- Mfr # PLG02530-100-31
- Zoro # G5242749
product price:Â
$
61.15
/ea
Key Features
Pneumatic Hose Length
100 ft.
Tube Material
PVC
Pneumatic Hose Inside Dia.
1/4"
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Max. Pressure
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLG02530-100-31
- Zoro #
- G5242749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pneumatic Hose Length
- 100 ft.
- Pneumatic Hose Inside Dia.
- 1/4"
- Pnuematic Hose Fitting Size
- 1/4"
- Fitting Size
- 1/4 in x 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
- Hose Length
- 100 ft
- Hose Fitting B Size
- 1/4 in
- Hose Inside Dia.
- 1/4 in
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 100 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.