Zoro Homepage

2-1/2" ID x 100 ft PVC Material Hose

  • Mfr # 20013604

  • Zoro # G1803420


product price: $1,017.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
100 ft
Hose Color
Clear
Temp. Range
-15 Degrees to 158 Degrees F
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013604
Zoro #
G1803420
UPC #
037256219658
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
100 ft
Material Hose Length
100 ft.
Material Hose Outside Dia.
3"
Material Hose Inside Dia.
2-1/2"
Hose Outside Dia. (In.)
3.00
Length - Material Hose
100 ft.
Inside Dia. - Material Hose
2-1/2"
Inside Dia.
2-1/2"
Outside Dia.
3"
Outside Dia. - Material Hose
3"
Length
100 ft.
Hose Inside Dia. (In.)
2-1/2
Hose Length (Ft.)
100

Details

Item
Material Hose
Hose Color
Clear
Temp. Range
-15 Degrees to 158 Degrees F
Hose Cover Material
PVC
Safety Factor
4:1
Max. Pressure
35 psi
Max. Pressure - Material Hose
35 psi
Material Hose Type
Material Hose
Tube Material - Material Hose
Lightweight PVC
Meets
FDA, USDA, NSF61
Material Hose Max. Pressure
35 psi
Tube Material
Lightweight PVC
Temp. Range (F)
-15 to 158
Max. Pressure (PSI)
35
Cover Material
PVC
Material Hose Tube Material
Lightweight PVC
Type - Material Hose
Material Hose
Hose Tube Material
PVC
Hose Configuration
Bulk Hose
Hose Reinforcement Material
PVC
Antimicrobial
No
Max. Working Pressure @ 70 F
35 psi
Standards
3-A, FDA, NSF-61, USDA compliant
Vacuum Rating
29 in Hg
For Media Type
Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonium Hydroxide, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene

Description

Material Hose, Hose Inside Dia. 2 1/2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 35 psi, Safety Factor 4:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, NSF-61, USDA compliant, Hose Configuration Bulk Hose, Antimicrobial No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.