Zoro Homepage

2-1/2" ID x 100 ft Rubber Water Discharge Hose BK

  • Mfr # 20016811

  • Zoro # G3401614


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Black Plioflex Synthetic Rubber
Inside Dia.
2-1/2"
Outside Dia.
2.75"
Max. Pressure
125 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016811
Zoro #
G3401614
UPC #
-
Country of Origin
Canada

Dimensions

Inside Dia.
2-1/2"
Outside Dia.
2.75"
Length
100 ft.
Hose Length
100 ft
Hose Inside Dia.
2 1/2 in

Details

Item
Water Discharge Hose
Tube Material
Black Plioflex Synthetic Rubber
Max. Pressure
125 psi
Color
Black
Max. Temp.
180 Degrees F
Reinforcement
Fabric Plies
Hose Cover Material
EPDM
Hose Tube Material
Synthetic Rubber
Max. Working Pressure @ 70 F
125 psi
Water Hose Type
Water Discharge Hose
Hose Color
Black
Temp. Range
-25 Degrees to 200 Degrees F
Hose Configuration
Bulk Hose
Not Recommended Chemicals
For Media Type
Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Water Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Hose Configuration Bulk Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.