Zoro Homepage

2" ID x 100 ft Vacuum Hose WT

  • Mfr # 20013094

  • Zoro # G3413137


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Color
White
Temp. Range
15 Degrees to 158 Degrees F
Outside Dia. - Material Hose
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013094
Zoro #
G3413137
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
100 ft
Outside Dia. - Material Hose
2-3/8"
Hose Inside Dia. (In.)
2
Inside Dia. - Material Hose
2"
Hose Outside Dia. (In.)
2.35
Hose Length (Ft.)
100
Length
100 ft.
Outside Dia.
2-3/8"
Inside Dia.
2"
Length - Material Hose
100 ft.

Details

Item
Industrial Ducting Hose
Hose Color
White
Temp. Range
15 Degrees to 158 Degrees F
Color
White
Max. Pressure - Material Hose
30 psi
Type - Material Hose
Vacuum Hose
Temp. Range (F)
15 to 158
Type
Bulk
Tube Material - Material Hose
Lightweight PVC
Max. Pressure
30 psi
Cover Material
White, Corrugated Providing Excellent Flexibility
Max. Pressure (PSI)
30
Vacuum Rating
29.00 in Hg
Max. Working Pressure @ 70 F
30 psi
Duct Hose Type
Duct Hose for Air
Hose Tube Material
PVC
Hose Reinforcement Material
Not Reinforced
Water
R
For Media Type
Dust, Water

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Hose Color White, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range 15 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.