Shop CONTINENTAL
See all product information
Create Account
2" X 25' BLK XLPE CHEM BULK
- Mfr # CHX200-25
- Zoro # G216093077
product price:Â
$
1,180.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHX200-25
- Zoro #
- G216093077
- UPC #
- -
- Country of Origin
- Canada
- Item
- Bulk Chemical Transfer Hose
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 250 Degrees F
- Hose Cover Material
- EPDM
- Hose Tube Material
- Cross-Linked Polyethylene
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Configuration
- Bulk Hose
- Hose Reinforcement Material
- Synthetic Fabric
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 2 2/5 in
- Bend Radius
- 3 in
Description
Bulk Chemical Transfer Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 2/5 in, Hose Length 25 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 3 in, Hose Configuration Bulk Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.