2/3V1250 Banded V-Belt, 125" Outside Length, 49/64" Top Width, 5/16" Thickness, 2 Ribs

  • Mfr # 2/3V1250

  • Zoro # G5182882


product price:  $98.45
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
3V
Industry Number
2/3V1250
Outside Length
125"
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/3V1250
Zoro #
G5182882
UPC #
037256006005
Country of Origin
United States

Dimensions

Outside Length
125"
Top Width
49/64"
Thickness
5/16"
Belt Trade Size
3V

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
3V
Industry Number
2/3V1250
Number of Ribs
2
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Bands
2
Belt Material
Polybutadiene

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/3V1250, Number of Bands 2, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 49/64 in, Belt Trade Size 3V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.