2/3VX530 Banded Cogged V-Belt, 53" Outside Length, 49/64" Top Width, 5/16" Thickness, 2 Ribs

  • Mfr # 2/3VX530

  • Zoro # G5265248


product price: $49.19
/ea

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
3VX
Industry Number
2/3VX530
Outside Length
53"
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/3VX530
Zoro #
G5265248
UPC #
037256039782
Country of Origin
Mexico

Dimensions

Outside Length
53"
Top Width
49/64"
Thickness
5/16"
Belt Trade Size
3VX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
3VX
Industry Number
2/3VX530
Number of Ribs
2
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
Maximum Operating Temperature
230 Degrees F
Number of Bands
2
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX530, Number of Bands 2, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 49/64 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.