Shop CONTINENTAL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Banded V-Belt, Conti V Torque Team, 2/5V2800, 5V, NBR, SBR, 280 in, 1-15/64 in Top Width
Mfr # 2/5V2800
Zoro # G5264353
product price:Â
$
556.99
/ea
Key Features
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
5V
Number of Ribs
2
Top Width
1-15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/5V2800
- Zoro #
- G5264353
- UPC #
- 037256041662
- Country of Origin
- United States
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Conti V Torque Team
- V-Belt Section
- 5V
- Industry Number
- 2/5V2800
- Number of Ribs
- 2
- Material
- NBR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- RMA
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- Polybutadiene
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Minimum Operating Temperature
- -40 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5V2800, Number of Bands 2, Outside Length 280 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 15/64 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant