Shop CONTINENTAL

Banded V-Belt, Conti V Torque Team, 2/5V850, 5V, CR, SBR, 85 in, 1-15/64 in Top Width

  • Mfr # 2/5V850

  • Zoro # G5201852


product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
5V
Number of Ribs
2
Top Width
1-15/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2/5V850
Zoro #
G5201852
UPC #
037256332876
Country of Origin
United States

Dimensions

Top Width
1-15/64 in
Thickness
17/32 in
Outside Length
85 in
Belt Trade Size
5V

Details

Item
Banded V-Belt
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
5V
Industry Number
2/5V850
Number of Ribs
2
Material
CR, SBR
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Standards
RMA
Construction
Reinforced Tie Band, Wrapped
For Use With
Multiple Belt Systems
Number of Bands
2
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Polybutadiene
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5V850, Number of Bands 2, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 15/64 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.