Zoro Homepage

2/B96 Banded V-Belt, 99" Outside Length, 1-21/64" Top Width, 13/32" Thickness, 2 Ribs

  • Mfr # 2/B96

  • Zoro # G5235367


product price: $71.49
/ea

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
2/B96
Outside Length
99"
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/B96
Zoro #
G5235367
UPC #
037256050213
Country of Origin
Multiple

Dimensions

Outside Length
99"
Top Width
1-21/64"
Thickness
13/32"
Belt Trade Size
B

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
2/B96
Number of Ribs
2
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 230 Degrees F
Edge Construction
Wrapped
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Number of Bands
2
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Polybutadiene

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B96, Number of Bands 2, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.