Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/BX60 V Belt, 63 in Outside Length, 21/32 in Top Width, 0.406 in Thickness

  • Mfr # 20040057

  • Zoro # G110918681


product price: $57.59
/ea

Key Features

Industry Number
2/BX60
Outside Length
63 in
Top Width
21/32 in
Reinforcing Cord Material
Polyester
Thickness
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20040057
Zoro #
G110918681
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Length
63 in
Top Width
21/32 in
Thickness
0.406 in
Belt Trade Size
BX

Details

Item
V Belt
Industry Number
2/BX60
Reinforcing Cord Material
Polyester
Standards
ISO 1813
Belt Material
EPDM
Resistance Properties
Abrasion Resistant, Heat Resistant, Ozone Resistant
Edge Construction
Raw Edge
Application
Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center
Maximum Operating Temperature
140 Degrees F
Number of Bands
2
Minimum Operating Temperature
-40 Degrees F
Belt Series
VX

Description

Banded Cogged V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number 2/BX60, Number of Bands 2, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Application Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center, Belt Series VX, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.