Shop CONTINENTAL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2/C210 Banded V-Belt, 214" Outside Length, 1-49/64" Top Width, 17/32" Thickness, 2 Ribs
Mfr # 2/C210
Zoro # G5232278
product price:Â $238.99
/eaKey Features
V-Belt Type
Banded
V-Belt Section
C
Industry Number
2/C210
Number of Ribs
2
Top Width
1-49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/C210
- Zoro #
- G5232278
- UPC #
- 037256052194
- Country of Origin
- United States
Dimensions
- Top Width
- 1-49/64 in
- Thickness
- 17/32 in
- Outside Length
- 214 in
- Belt Trade Size
- C
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- C
- Industry Number
- 2/C210
- Number of Ribs
- 2
- Material
- Polybutadiene
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Number of Bands
- 2
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Wrapped
- Belt Material
- Polybutadiene
- Belt Series
- Conti(R) V Torque Team
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C210, Number of Bands 2, Outside Length 214 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 49/64 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.