Zoro Homepage

2/D300 Banded V-Belt, 303" Outside Length, 2-1/2" Top Width, 3/4" Thickness, 2 Ribs

  • Mfr # 2/D300

  • Zoro # G5293780


product price: $763.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
D
Industry Number
2/D300
Outside Length
303"
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/D300
Zoro #
G5293780
UPC #
037256253560
Country of Origin
United States

Dimensions

Outside Length
303"
Top Width
2-1/2"
Thickness
3/4"
Belt Trade Size
D

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
D
Industry Number
2/D300
Number of Ribs
2
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Number of Bands
2
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Belt Material
Polybutadiene
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/D300, Number of Bands 2, Outside Length 303 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 2 1/2 in, Belt Trade Size D, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.