Zoro Homepage

3" Chemical Hose GN

  • Mfr # 20018498

  • Zoro # G7630336


product price: $4,664.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018498
Zoro #
G7630336
UPC #
037256128271
Country of Origin
Canada

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Outside Dia.
3 63/100 in
Bend Radius
9 in

Details

Item
Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
UHMW-PE
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Alkylation, Atmospheric Distillation, Catalytic Reformer, Coker, FCC Feed Hydrotreater, Fluid Catalytic Cracker, Hydrotreater, Isomerization, Utilities, Vacuum Distillation, Wastewater
Compatible Chemicals
Alkylation, Atmospheric Distillation, Catalytic Reformer, Coker, FCC Feed Hydrotreater, Fluid Catalytic Cracker, Hydrotreater, Isomerization, Utilities, Vacuum Distillation, Wastewater

Description

Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 63/100 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.