Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" ID x 10 ft Rubber Discharge & Suction Hose BK

  • Mfr # 4YLN8

  • Zoro # G2797261


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Black Synthetic Rubber
Inside Dia.
3"
Outside Dia.
3.51"
Max. Pressure
150 psi
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YLN8
Zoro #
G2797261
UPC #
-
Country of Origin
Canada

Dimensions

Inside Dia.
3"
Outside Dia.
3.51"
Length
10 ft.
Fitting Size
3 in x 3 in
Bend Radius
14 in
Hose Length
10 ft
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Hose Inside Dia.
3 in

Details

Item
Water Suction and Discharge Hose
Tube Material
Black Synthetic Rubber
Max. Pressure
150 psi
Color
Black
Fitting Type
Cam and Groove C x Cam and Groove E
Vacuum Rating
29 in Hg
Includes
Gasket
Fittings
Alum. Cam and Groove
Max. Temp.
200 Degrees F
Reinforcement
Spiral Plied Synthetic Fabric with Wire Helix
Hose Color
Black
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
150 psi
Water Hose Type
Water Suction and Discharge Hose
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
Aluminum
Hose Cover Material
EPDM
Temp. Range
-25 Degrees to 200 Degrees F
Hose Tube Material
EPDM
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 3 in Cam and Groove C x Aluminum 3 in Cam and Groove E
Hose Configuration
Coupled Assembly
Fitting Material
Aluminum x Aluminum
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly, Vacuum Rating 29 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.