Zoro Homepage

3" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear

  • Mfr # 20013605

  • Zoro # G3233404


product price: $941.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Color
Clear
Temp. Range
-15 Degrees to 158 Degrees F
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013605
Zoro #
G3233404
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Length
100 ft.
Outside Dia.
3-37/64"
Bend Radius
7 in
Inside Dia. - Food Hose
3"
Food Hose Length
100 ft.
Food Hose Inside Dia.
3"
Length - Food Hose
100 ft.
Inside Dia.
3"

Details

Item
Food Hose
Hose Color
Clear
Temp. Range
-15 Degrees to 158 Degrees F
Hose Cover Material
PVC
Safety Factor
3:1
Agency Compliance
USDA, FDA, 3-A, NSF-61
Max. Vacuum
29" Hg
Color
Clear
Food Hose Max. Vacuum
29" Hg
Hose Configuration
Bulk Hose
Max. Pressure - Food Hose
35 psi
Tube Material
PVC
Max. Vacuum - Food Hose
29" Hg
Wet or Dry Application
Dry
Max. Pressure
35 psi
Reinforcement
Rigid PVC Helix with Embedded Wire
Food Hose Max. Pressure
35 psi
Cover Material
PVC
Standards
3-A, FDA, NSF-61, USDA
Vacuum Rating
29 in Hg
Hose Tube Material
PVC
Max. Working Pressure @ 70 F
35 psi
Hose Reinforcement Material
PVC

Description

Food Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 35 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, NSF-61, USDA, Bend Radius 7 in, Hose Configuration Bulk Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.