Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" ID x 20 ft Rubber Water Suction Hose BK

  • Mfr # RSG300-20MF-G

  • Zoro # G3312111


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Black Synthetic Rubber
Inside Dia.
3"
Outside Dia.
3.47"
Max. Pressure
150 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG300-20MF-G
Zoro #
G3312111
UPC #
-
Country of Origin
Canada

Dimensions

Inside Dia.
3"
Outside Dia.
3.47"
Length
20 ft.
Fitting Size
3 in x 3 in
Bend Radius
14 in
Hose Fitting A Size
3 in
Hose Length
20 ft
Hose Fitting B Size
3 in
Hose Inside Dia.
3 in

Details

Item
Water Suction and Discharge Hose
Tube Material
Black Synthetic Rubber
Max. Pressure
150 psi
Color
Black
Fitting Type
FNPSM x MNPSM
Reinforcement
Synthetic Fiber with Wire Helix
Max. Temp.
200 Degrees F
Fittings
Alum. M x F w/Brass Swivel
Includes
Gasket
Max. Working Pressure @ 70 F
150 psi
Water Hose Type
Water Suction and Discharge Hose
Hose Fitting A Type
FNPSM
Hose Configuration
Coupled Assembly
Hose Fittings
Aluminum 3 in FNPSM X Aluminum 3 in MNPSM
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Hose Fitting B Material
Aluminum
Temp. Range
-25 Degrees to 200 Degrees F
Hose Fitting B Type
MNPSM
Hose Color
Black
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.