Zoro Homepage

3" X 50' GRY FLXTRA FOOD LT BULK

  • Mfr # FTG300-50

  • Zoro # G716093331


product price: $3,798.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3/4 in
Vacuum Rating
29 in Hg
Hose Configuration
Bulk Hose
Hose Color
Gray
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG300-50
Zoro #
G716093331
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
3 33/64 in
Bend Radius
6 in

Details

Vacuum Rating
29 in Hg
Hose Configuration
Bulk Hose
Hose Color
Gray
Standards
3-A Compliant, FDA, USDA
Item
Bulk Food Grade Transfer Hose
Minimum Operating Temperature
-25 Degrees F
For Media Type
Dry Food, Wet Food
Maximum Operating Temperature
212 Degrees F
Hose Reinforcement Material
Synthetic Textile Fabric

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 3 33/64 in, Hose Length 50 ft, Hose Reinforcement Material Synthetic Textile Fabric, Hose Color Gray, Vacuum Rating 29 in Hg, Temp. Range -25 Degrees to 212 Degrees F, Standards 3-A Compliant, FDA, USDA, Bend Radius 6 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.