3" X 50' WHT FLXWNG FOOD HOSE BULK
Mfr # FTH300-50
Zoro # G616093783
product price: $3,420.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
Max. Working Pressure @ 70 F
150 psi
Hose Outside Dia.
3 9/16 in
Bend Radius
7 in
Vacuum Rating
29 in Hg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTH300-50
Zoro #
G616093783
UPC #
-
Country of Origin
Canada
Dimensions
Hose Outside Dia.
3 9/16 in
Bend Radius
7 in
Hose Length
50 ft
Hose Inside Dia.
3 in
Details
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
Max. Working Pressure @ 70 F
150 psi
Item
Bulk Food Grade Transfer Hose
Vacuum Rating
29 in Hg
Hose Configuration
Bulk Hose
Hose Color
White
For Media Type
Dry Food, Wet Food
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
230 Degrees F
Hose Reinforcement Material
Synthetic Fabric
Description
Bulk Food Grade Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 50 ft, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color White, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.