3/3VX530 V Belt, 53 in Outside Length, 3/8 in Top Width, 0.313 in Thickness

  • Mfr # 20040662

  • Zoro # G010918668


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3/3VX530
Outside Length
53 in
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20040662
Zoro #
G010918668
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Length
53 in
Top Width
3/8 in
Thickness
0.313 in
Belt Trade Size
3VX

Details

Item
V Belt
Industry Number
3/3VX530
Reinforcing Cord Material
Polyester
Standards
ISO 1813
Edge Construction
Raw Edge
Number of Bands
3
Application
Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Belt Series
VX
Belt Material
EPDM

Description

V Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number 3/3VX530, Number of Bands 3, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Wedge, Application Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center, Belt Series VX, Length Type Closed Loop, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.