Zoro Homepage

3/4" ID x 25 ft. PVC Air Hose 250 PSI RD

  • Mfr # PLR07525-25

  • Zoro # G5242435


product price: $62.39
/ea

Key Features

Hose Outside Dia.
1.125 in
Hose Configuration
Bulk Hose
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Reinforcement Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR07525-25
Zoro #
G5242435
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia.
1.125 in
Hose Length
25 ft
Hose Inside Dia.
3/4 in

Details

Item
Air Hose
Hose Configuration
Bulk Hose
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Reinforcement Material
Fiber
Hose Strain Relief
No
Burst Pressure
1,000 psi
Max. Working Pressure @ 70 F
250 psi
Air Hose Type
General
Hose Color
Red
Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
For Media Type
Air, Lubricated Air, Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.