Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" ID x 50 ft Rubber Steam Hose RD

  • Mfr # 20767514

  • Zoro # G3890680


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Color
Red
Temp. Range
0 Degrees to 450 Degrees F
Hose Cover Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20767514
Zoro #
G3890680
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1 5/16 in
Hose Outside Dia. (In.)
1-5/16
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
3/4
Length - Steam Hose
50 ft.
Inside Dia. - Steam Hose
3/4"
Fitting Size - Steam Hose
3/4" (M)NPT x 3/4" (F)NPT
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Steam Hose
Hose Color
Red
Temp. Range
0 Degrees to 450 Degrees F
Hose Cover Material
Synthetic Rubber
Safety Factor
10:1
Temp. Range - Steam Hose
-40 Degrees to 450 Degrees F
Tube Material
Synthetic Rubber
Type
Coupled Assembly
Max. Pressure
250 psi
Reinforcement
Wire Braid
NPT (In.)
3/4 (M)NPT x 3/4 (F)NPT
Color - Steam Hose
Red
Cover Material
Synthetic Rubber
Max. Pressure (PSI)
250
Hose Configuration
Coupled Assembly
Temp. Range (F)
-40 to 450
Color
Red
Fitting Type
MNPT x FNPT
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Synthetic Rubber
Hose Fitting B Type
FNPT
Hose Fitting A Type
MNPT
Hose Fittings
3/4 in MNPT x 3/4 in FNPT

Description

Steam Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/16 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 450 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.