3/4 in ID x 75 ft L Garden Hose, EPDM Tube, Red

  • Mfr # CWR075-75

  • Zoro # G411320541


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Fitting A Type
No Fittings
Hose Fitting B Type
No Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWR075-75
Zoro #
G411320541
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Red
Hose Fitting A Type
No Fittings
Hose Fitting B Type
No Fittings
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Standards
No Standards Met
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Temp. Range
-40 Degrees to 210 Degrees F
Hose Strain Relief
No
Hose Cover Material
EPDM

Description

Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings, Hose Fitting B Type No Fittings, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Hose Reinforcement Material Fiber, Hose Reinforcement Type Spiral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.