Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Multipurpose Air Hose 300 psi Red, 500 ft

  • Mfr # 20026985

  • Zoro # G7492969


product price: $991.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Color
Red
Pneumatic Hose Inside Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026985
Zoro #
G7492969
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Inside Dia.
3/4"

Details

Item
Multipurpose Air Hose
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Color
Red

Description

Multipurpose Hose,300 PSI,3/4 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.