3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red

  • Mfr # HZR07525-100-11-G

  • Zoro # G6210261


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
100 ft.
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Reinforcement
Synthetic Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZR07525-100-11-G
Zoro #
G6210261
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
100 ft.
Pneumatic Hose Inside Dia.
3/4"
Pnuematic Hose Fitting Size
3/4"
Pneumatic Hose Fitting Size
3/4"
Outside Dia.
1.140"
Fitting Size
3/4 in x 3/4 in
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Length
100 ft
Hose Fitting B Size
3/4 in
Hose Outside Dia.
1 1/8 in

Details

Item
Air Hose
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Reinforcement
Synthetic Yarn
Pneumatic Hose Thread Type
(M)NPT x (M)NPT
Pneumatic Hose Max. Pressure
250 psi
Pneumatic Hose Product Group
Air Hose
Coupling Material
Brass
Pneumatic Hose Temp. Range
-40 Degrees to 190 Degrees F
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Meets
RMA Class C
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Color
Red
Temp. Range
-40 Degrees to 210 Degrees F
Hose Fitting B Type
MNPT
Hose Fitting A Material
Brass
Hose Fitting A Type
MNPT
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/4 in MNPT x Brass 3/4 in MNPT
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
EPDM
Standards
RMA Class C
Hose Color
Red
Hose Cover Material
EPDM
Fitting Material
Brass x Brass
Fitting Type
MNPT x MNPT
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.