3/4" X 100' WHT FLXWNG FOOD HOSE BULK

  • Mfr # FTH075-100

  • Zoro # G016093789


product price: $2,382.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Bend Radius
2 in
Hose Color
White
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH075-100
Zoro #
G016093789
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
2 in
Hose Length
100 ft
Hose Outside Dia.
1 5/32 in
Hose Inside Dia.
3/4 in

Details

Hose Configuration
Bulk Hose
Item
Bulk Food Grade Transfer Hose
Max. Working Pressure @ 70 F
150 psi
Hose Color
White
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
Vacuum Rating
29 in Hg
Hose Reinforcement Material
Synthetic Fabric
Minimum Operating Temperature
-25 Degrees F
For Media Type
Dry Food, Wet Food
Maximum Operating Temperature
230 Degrees F

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/32 in, Hose Length 100 ft, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color White, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA, Bend Radius 2 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.