Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD

  • Mfr # PLR07525-15-51

  • Zoro # G5239711


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
15 ft.
Tube Material
PVC
Pneumatic Hose Color
Red
Pnuematic Hose Fitting Size
3/4"
Pneumatic Hose Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR07525-15-51
Zoro #
G5239711
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
15 ft.
Pnuematic Hose Fitting Size
3/4"
Pneumatic Hose Inside Dia.
3/4"
Fitting Size
3/4 in x 3/4 in
Hose Outside Dia.
1 1/8 in
Hose Length
15 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Air Hose
Tube Material
PVC
Pneumatic Hose Color
Red
Pneumatic Hose Max. Pressure
250 psi
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Temp. Range
-10 Degrees to 158 Degrees F
Hose Fitting B Material
Brass
Hose Strain Relief
No
Vacuum Rating
Not Rated
Hose Configuration
Coupled Assembly
Burst Pressure
1,000 psi
Hose Tube Material
PVC
Hose Reinforcement Material
Polyethylene
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Type
F Quick Disconnect
Hose Fittings
Steel 3/4 in MNPT x Brass 3/4 in FNPT
Hose Color
Red
Hose Fitting A Type
M Quick Disconnect
Hose Fitting A Material
Carbon Steel
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Brass
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.