Zoro Homepage

3/4" x 2 ft Lead Hose 300 psi

  • Mfr # HZR07530-02-14-G

  • Zoro # G6210955


product price: $32.99
/ea

Key Features

Pneumatic Hose Length
2 ft.
Hose Ends
3/4 in
Hose Inside Dia. (In.)
3/4
Thread
(M)NPT x (M)NPT
Hose Length (Ft.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR07530-02-14-G
Zoro #
G6210955
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
2 ft.
Hose Inside Dia. (In.)
3/4
Hose Length (Ft.)
2
Hose Length
2 ft
Pnuematic Hose Fitting Size
3/4"
Pneumatic Hose Inside Dia.
3/4"
Hose Inside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting A Size
3/4 in

Details

Item
Replacement Hose
Hose Ends
3/4 in
Thread
(M)NPT x (M)NPT
Pneumatic Hose Temp. Range
190 Degrees F
Type
Air/Water
Max. Temp. (F)
190
Swivel
Yes
Grade
Heavy Duty
Max. Pressure (PSI)
300
Max. Pressure
300 psi
Max. Temp.
190 Degrees F
Pneumatic Hose Max. Pressure
300 psi
Safety Factor
4:1
Hose Strain Relief
No
Hose Fitting A Gender
Male
Hose Fitting A Type
Swivel
Hose Fitting B Material
Brass
Hose Fitting B Type
Solid NPT
Hose End Configuration
3/4 in MNPT
Hose Fitting B Gender
Male
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Hose Color
Red
Burst Pressure
1,200 psi
Maximum Operating Temperature
210 Degrees F
Fitting Type
NPT x NPT
Hose Fitting A Material
Brass
Hose Reinforcement Material
Fiber

Description

Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 2 ft, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.