Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD

  • Mfr # PLR07525-20-41

  • Zoro # G5239790


product price: $57.69
/ea

Key Features

Pneumatic Hose Length
20 ft.
Tube Material
PVC
Pnuematic Hose Fitting Size
3/4"
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Inside Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR07525-20-41
Zoro #
G5239790
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
20 ft.
Pnuematic Hose Fitting Size
3/4"
Pneumatic Hose Inside Dia.
3/4"
Fitting Size
3/4 in x 3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting B Size
3/4 in
Hose Length
20 ft
Hose Fitting A Size
3/4 in
Hose Inside Dia.
3/4 in

Details

Item
Air Hose
Tube Material
PVC
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Pneumatic Hose Color
Red
Pneumatic Hose Max. Pressure
250 psi
Safety Factor
4:1
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
Hose Fitting A Type
FNPT
Hose Fittings
Brass 3/4 in FNPT x Brass 3/4 in FNPT
Hose Fitting A Material
Brass
Hose Strain Relief
No
Hose Fitting B Type
FNPT
Burst Pressure
1,000 psi
Max. Working Pressure @ 70 F
250 psi
Vacuum Rating
Not Rated
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Color
Red
Hose Reinforcement Material
Polyethylene
Fitting Type
FNPT x FNPT
Fitting Material
Brass x Brass
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 20 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.