3/4" X 25' CLR/WHT 120# PVC FOOD BULK

  • Mfr # NFW075-25

  • Zoro # G916093865


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
3 in
Hose Configuration
Bulk Hose
Hose Color
Clear with White Spiral
Vacuum Rating
29 in Hg
Standards
3-A, ARPM Class A (High Oil Resistance), Compliant, FDA, NSF-61 Listed Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFW075-25
Zoro #
G916093865
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
3 in
Hose Length
25 ft
Hose Outside Dia.
1 1/64 in
Hose Inside Dia.
3/4 in

Details

Hose Configuration
Bulk Hose
Hose Color
Clear with White Spiral
Item
Bulk Food Grade Transfer Hose
Vacuum Rating
29 in Hg
Standards
3-A, ARPM Class A (High Oil Resistance), Compliant, FDA, NSF-61 Listed Material
Max. Working Pressure @ 70 F
120 psi
Hose Reinforcement Material
PVC
For Media Type
Dry Food, Wet Food
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-15 Degrees F

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/64 in, Hose Length 25 ft, Hose Reinforcement Type Rigid, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 120 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, ARPM Class A (High Oil Resistance), Compliant, FDA, NSF-61 Listed Material, Bend Radius 3 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.