3/4" X 25' WHT FLXWNG FOOD SS TC + TC
- Mfr # FTH075-25TC
- Zoro # G216093824
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Length
25 ft
Hose Color
White
Temp. Range
-25 Degrees to 230 Degrees F
Hose Outside Dia.
1 4/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTH075-25TC
- Zoro #
- G216093824
- UPC #
- -
- Country of Origin
- Canada
- Item
- Food Grade Transfer Hose Assembly
- Hose Color
- White
- Temp. Range
- -25 Degrees to 230 Degrees F
- Hose Tube Material
- NBR/PVC
- Max. Working Pressure @ 70 F
- 150 psi
- Fitting Material
- Stainless Steel x Stainless Steel
- Vacuum Rating
- 29 in of Hg
- For Media Type
- Dry Food, Wet Food
- Hose Fitting B Material
- Stainless Steel
- Hose Fitting A Material
- Stainless Steel
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Fitting B Type
- TC
- Hose Fitting A Type
- TC
- Safety Factor
- 4:1
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 1 4/25 in
- Bend Radius
- 2 in
- Fitting Size
- 3/4 in x 3/4 in
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 25 ft, Hose Tube Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color White, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Bend Radius 2 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type TC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.