3/4" x 3' Green EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM

  • Mfr # HZG07530-03-41

  • Zoro # G4318416


product price:  $27.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZG07530-03-41
Zoro #
G4318416
UPC #
-
Country of Origin
United States

Description

Green Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 3/4 in. ID, 3ft. length, 3/4 in. Female NPSM x 3/4 in. Female NPSM Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.