Shop CONTINENTAL
See all product information
Create Account
3/4" X 5' WHT FLXWNG FOOD SS TC + TC
- Mfr # FTH075-05TC
- Zoro # G916093759
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 4/25 in
Vacuum Rating
29 in of Hg
Fitting Size
3/4 in x 3/4 in
Hose Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTH075-05TC
- Zoro #
- G916093759
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia.
- 1 4/25 in
- Fitting Size
- 3/4 in x 3/4 in
- Bend Radius
- 2 in
- Hose Length
- 5 ft
Details
- Item
- Food Grade Transfer Hose Assembly
- Vacuum Rating
- 29 in of Hg
- Hose Color
- White
- Max. Working Pressure @ 70 F
- 150 psi
- Temp. Range
- -25 Degrees to 230 Degrees F
- Fitting Material
- Stainless Steel x Stainless Steel
- Hose Tube Material
- NBR/PVC
- Hose Fitting A Type
- TC
- For Media Type
- Dry Food, Wet Food
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Fitting B Type
- TC
- Hose Fitting A Material
- Stainless Steel
- Hose Fitting B Material
- Stainless Steel
- Safety Factor
- 4:1
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 5 ft, Hose Tube Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color White, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Bend Radius 2 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type TC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.