Shop CONTINENTAL

3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT

  • Mfr # HZY07530-05-11

  • Zoro # G4312396


product price:  $32.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZY07530-05-11
Zoro #
G4312396
UPC #
-
Country of Origin
United States

Description

Yellow Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 3/4 in. ID, 5ft. length, 3/4 in. Male NPT x 3/4 in. Male NPT Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.