3/5V900 Banded V-Belt, 90" Outside Length, 1-7/8" Top Width, 17/32" Thickness, 3 Ribs

  • Mfr # 3/5V900

  • Zoro # G5156809


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
5V
Industry Number
3/5V900
Outside Length
90"
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/5V900
Zoro #
G5156809
UPC #
037256332975
Country of Origin
United States

Dimensions

Outside Length
90"
Top Width
1-7/8"
Thickness
17/32"
Belt Trade Size
5V

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
5V
Industry Number
3/5V900
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Edge Construction
Wrapped
Minimum Operating Temperature
-40 Degrees F
Number of Bands
3
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/5V900, Number of Bands 3, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 7/8 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.