Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-7/8" Top Width, 17/32" Thickness, 3 Ribs

  • Mfr # 3/5VX630

  • Zoro # G6528361


product price: $178.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
5VX
Industry Number
3/5VX630
Outside Length
63"
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/5VX630
Zoro #
G6528361
UPC #
037256040634
Country of Origin
Mexico

Dimensions

Outside Length
63"
Top Width
1-7/8"
Thickness
17/32"
Belt Trade Size
5VX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
5VX
Industry Number
3/5VX630
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Raw Edge, Cogged
Temp. Range
-40 Degrees to 230 Degrees F
Number of Bands
3
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
230 Degrees F
Belt Material
Polybutadiene
Edge Construction
Raw Edge

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/5VX630, Number of Bands 3, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 7/8 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.