Zoro Homepage

3/8" ID Nylon Coupled Material Hose BK, Length: 50 ft.

  • Mfr # NRSP038-50FF

  • Zoro # G2661976


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
0 Degrees to 190 Degrees F
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRSP038-50FF
Zoro #
G2661976
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Length (Ft.)
50
Fitting Size (In.)
3/8 NPSM(F)
Length
50 ft.
Hose Outside Dia. (In.)
0.695
Fitting Size
3/8 in NPSM(F)
Hose Inside Dia. (In.)
3/8
Outside Dia.
11/16"
Inside Dia.
3/8"
Overall Length
50 ft
Inside Diameter
3/8 in

Description

Paint Spray Hose, Outside Diameter 0.695 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 750 PSI, Color Black, Length 50 Feet, -20 to 190 Degree Fahrenheit Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.