Zoro Homepage

3/8" ID x 100 ft. PVC Air Hose 300 PSI RD

  • Mfr # PLR03830-100

  • Zoro # G5244639


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Tube Material
PVC
Safety Factor
4:1
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR03830-100
Zoro #
G5244639
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Outside Dia.
0.625 in
Hose Length
100 ft

Details

Item
Air Hose
Hose Tube Material
PVC
Safety Factor
4:1
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Color
Red
Burst Pressure
1,200 psi
Hose Strain Relief
No
Hose Cover Material
PVC
Temp. Range
-10 Degrees to 158 Degrees F

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.