3/8" ID x 300 ft. PVC Air Hose 300 PSI YL

  • Mfr # PLY03830-300

  • Zoro # G5244465


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
1,200 psi
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLY03830-300
Zoro #
G5244465
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
300 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
0.625 in

Details

Item
Air Hose
Burst Pressure
1,200 psi
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Safety Factor
4:1
Hose Cover Material
PVC
Hose Color
Yellow
Hose Strain Relief
No
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
PVC
Air Hose Type
General
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.