3/8" ID x 50 ft. PVC Air Hose 300 PSI BL
Mfr # PLB03830-50
Zoro # G5239477
product price: $40.69
/eaKey Features
Hose Cover Material
PVC
Temp. Range
-10 Degrees to 158 Degrees F
Hose Outside Dia.
0.625 in
Max. Working Pressure @ 70 F
300 psi
Air Hose Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLB03830-50
Zoro #
G5239477
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Outside Dia.
0.625 in
Hose Inside Dia.
3/8 in
Details
Item
Air Hose
Hose Cover Material
PVC
Temp. Range
-10 Degrees to 158 Degrees F
Max. Working Pressure @ 70 F
300 psi
Air Hose Type
General
Burst Pressure
1,200 psi
Hose Color
Blue
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Hose Strain Relief
No
Hose Tube Material
PVC
Safety Factor
4:1
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.