3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" FNPSM x FNPSM

  • Mfr # HZU03830-100-41

  • Zoro # G4318355


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZU03830-100-41
Zoro #
G4318355
UPC #
-
Country of Origin
United States

Description

Blue Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 3/8 in. ID, 100ft. length, 3/8 in. Female NPSM x 3/8 in. Female NPSM Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.