3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY

  • Mfr # PLG03830-25-13

  • Zoro # G5242216


product price: $30.65
/ea

Key Features

Pneumatic Hose Length
25 ft.
Tube Material
PVC
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Inside Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG03830-25-13
Zoro #
G5242216
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
25 ft.
Pneumatic Hose Inside Dia.
3/8"
Pnuematic Hose Fitting Size
1/4"
Fitting Size
1/4 in x 1/4 in
Hose Length
25 ft
Hose Inside Dia.
3/8 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Outside Dia.
5/8 in

Details

Item
Air Hose
Tube Material
PVC
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Color
Gray
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Hose Fitting A Type
MNPT
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Fitting B Material
Brass
Vacuum Rating
Not Rated
Hose Reinforcement Material
Polyethylene
Hose Fitting B Type
MNPT
Hose Strain Relief
No
Hose Color
Gray
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Brass
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Burst Pressure
1,200 psi
Max. Working Pressure @ 70 F
300 psi
Fitting Material
Brass x Brass
Fitting Type
MNPT x MNPT
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.