3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose

  • Mfr # HZG03830-25

  • Zoro # G4318127


product price:  $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZG03830-25
Zoro #
G4318127
UPC #
-
Country of Origin
United States

Description

Green Multipurpose Rubber Air Hose, 250 PSI, Bulk Hose, 3/8 in. ID, 25 ft. length, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.