Zoro Homepage

3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BK

  • Mfr # 20307556

  • Zoro # G2527296


product price: $43.99
/ea

Key Features

Pneumatic Hose Length
50 ft.
Tube Material
PVC
Cover Material
PVC
Hose Media
Air
Pneumatic Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20307556
Zoro #
G2527296
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Fitting Size
1/4"
Pneumatic Hose Inside Dia.
3/8"
Outside Dia.
0.600"
Pnuematic Hose Fitting Size
1/4"
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in

Details

Item
Multipurpose Air Hose
Tube Material
PVC
Cover Material
PVC
Hose Media
Air
Pneumatic Hose Color
Black
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Product Group
Air Hose
Meets
RMA Class B
Coupled Assembly / Bulk
Coupled Assembly
Coupling Material
Brass
Reinforcement
Polyester Yarn
Temp. Range
-10 Degrees to 158 Degrees F
Pneumatic Hose Thread Type
(M)NPT
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Fitting B Type
MNPT
Hose Cover Material
PVC
Hose Fitting A Material
Brass
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
300 psi
Hose Color
Black
Standards
RMA Class B
Hose Tube Material
PVC
Fitting Material
Brass x Brass
Fitting Type
MNPT x MNPT
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonium Hydroxide, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
For Media Type
Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.