Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL

  • Mfr # 20307565

  • Zoro # G3447455


product price: $42.39
/ea

Key Features

Pneumatic Hose Length
50 ft.
Tube Material
PVC
Cover Material
PVC
Hose Media
Air
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20307565
Zoro #
G3447455
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Fitting Size
1/4"
Pnuematic Hose Fitting Size
1/4"
Pneumatic Hose Inside Dia.
3/8"
Outside Dia.
0.600"
Fitting Size
1/4 in x 1/4 in
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Outside Dia.
5/8 in

Details

Item
Multipurpose Air Hose
Tube Material
PVC
Cover Material
PVC
Hose Media
Air
Hose Configuration
Coupled Assembly
Pneumatic Hose Color
Yellow
Pneumatic Hose Thread Type
(M)NPT
Safety Factor
4:1
Temp. Range
-10 Degrees to 158 Degrees F
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Coupling Material
Brass
Pneumatic Hose Max. Pressure
300 psi
Reinforcement
Polyester Yarn
Pneumatic Hose Product Group
Air Hose
Coupled Assembly / Bulk
Coupled Assembly
Meets
RMA Class B
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Hose Fitting A Material
Brass
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Color
Yellow
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
300 psi
Standards
RMA Class B
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
For Media Type
Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Not Recommended Chemicals

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.