Zoro Homepage

3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK

  • Mfr # 20307558

  • Zoro # G2679695


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
500 ft.
Tube Material
PVC
Cover Material
PVC
Hose Media
Air
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20307558
Zoro #
G2679695
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
500 ft.
Length
500 ft.
Pneumatic Hose Inside Dia.
3/8"
Outside Dia.
0.600"
Hose Inside Dia.
3/8 in
Hose Length
500 ft

Details

Item
Air Hose
Tube Material
PVC
Cover Material
PVC
Hose Media
Air
Hose Configuration
Bulk Hose
Meets
RMA Class B
Type
Bulk
Temp. Range
-10 Degrees to 158 Degrees F
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Pneumatic Hose Color
Black
Safety Factor
4:1
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Product Group
Air Hose
Color
Black
Reinforcement
Polyester Yarn
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
RMA Class B
Hose Color
Black
Air Hose Type
General
Not Recommended Chemicals
For Media Type
Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.