Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8V2500 Banded V-Belt, 250" Outside Length, 3" Top Width, 29/32" Thickness, 3 Ribs

  • Mfr # 3/8V2500

  • Zoro # G5205273


product price: $1,345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
8V
Industry Number
3/8V2500
Outside Length
250"
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8V2500
Zoro #
G5205273
UPC #
037256042348
Country of Origin
United States

Dimensions

Outside Length
250"
Top Width
3"
Thickness
29/32"
Belt Trade Size
8V

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
8V
Industry Number
3/8V2500
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Maximum Operating Temperature
140 Degrees F
Number of Bands
3
Edge Construction
Wrapped
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/8V2500, Number of Bands 3, Outside Length 250 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 3 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.