3/8V5600 Banded V-Belt, 560" Outside Length, 3" Top Width, 29/32" Thickness, 3 Ribs
Mfr # 3/8V5600
Zoro # G5252718
product price: $3,212.99
/eaKey Features
V-Belt Type
Banded V-Belt
V-Belt Section
8V
Industry Number
3/8V5600
Outside Length
560"
Number of Ribs
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8V5600
Zoro #
G5252718
UPC #
037256042737
Country of Origin
United States
Dimensions
Outside Length
560"
Top Width
3"
Thickness
29/32"
Belt Trade Size
8V
Details
Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
8V
Industry Number
3/8V5600
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Polybutadiene
Number of Bands
3
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/8V5600, Number of Bands 3, Outside Length 560 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 3 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.